KNIPEX

KNIPEX Power side-cutter pliers chrome-plated with multi-component handles 250mm

  • ERIKS:23073322
  • Manufacturer:4003773039754
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Power side-cutter pliers

Design: DIN ISO 5749. Made of chromium-vanadium high-performance steel, hardened and tempered in oil. Chrome-plated head, blades additionally inductively hardened (64 HRC). With high purchase, 20% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length. Forged joint axle for hardest stress Handles with multi-component plastic covers.

Save to list

€54.97/ pieceexcl. VAT

€66.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm
Insulated
Yes
Isolation protection 1000 V
No
VDE tested
No
Weight
440 g