KNIPEX

KNIPEX Power side-cutter pliers 7412 180mm

  • ERIKS:23287556
  • Manufacturer:4003773060192
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Power side-cutter pliers

Design: DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head, blades additionally inductively hardened (64 HRC), handles with multi-component plastic covers.



Made of chromium-vanadium high-performance steel, head chrome plated. 20% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length.

Save to list

€39.07/ pieceexcl. VAT

€47.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
180 mm