KNIPEX

KNIPEX Power side-cutter pliers 7412 160mm

  • ERIKS:11935879
  • Manufacturer:4003773065111
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Power side-cutter pliers

Design: DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head, blades additionally inductively hardened (64 HRC), handles with multi-component plastic covers.



Made of chromium-vanadium high-performance steel, head chrome plated. 20% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length.

Save to list

€35.94/ pieceexcl. VAT

€43.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm