KNIPEX

KNIPEX Power side-cutter pliers 7401 polished 140mm

  • ERIKS:23073035
  • Manufacturer:4003773039747
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Power side-cutting pliers, polished head

Design: DIN ISO 5749. Hardened and tempered in oil. Polished head, blades additionally inductively hardened (64 HRC), handles plastic coated.

Made of chromium-vanadium high-performance steel. 20% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length. With welded-on hinge axle for heavy-duty use.

Save to list

€25.44/ pieceexcl. VAT

€30.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
140 mm