KNIPEX

KNIPEX Power side-cut. pliers w.plas.ct. handles 200mm

  • ERIKS:23287557
  • Manufacturer:4003773050483
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Power side-cutting pliers with angled head

Design: DIN ISO 5749. Made of chromium-vanadium high-performance steel, hardened and tempered in oil. Head polished and angled at 12°, blades additionally inductively hardened (64 HRC). With high purchase, 20% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length. With welded-on hinge axle for heavy-duty use. Plastic-coated handles.

Save to list

€34.71/ pieceexcl. VAT

€42.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm