KNIPEX

KNIPEX Power side-cut.pliers VDEwith multi-component handles 200mm

  • ERIKS:23073325
  • Manufacturer:4003773033820
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
VDE power side-cutting pliers

Design: DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head, blades additionally inductively hardened (64 HRC). Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Made of chromium-vanadium high-performance steel. 20% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length. With welded-on hinge axle for heavy-duty use. Handles with multi-component plastic covers, with recessed grip and indented lettering.

Save to list

€50.10/ pieceexcl. VAT

€60.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
VDE tested
Yes