KNIPEX

KNIPEX Power side-cut.pliers VDETT with multi-component handles 200mm

  • ERIKS:14047545
  • Manufacturer:4003773081494
Image 1
Image 2
Image 1
Image 2
VDE power side-cutting pliers with fixing eyelet

Design: DIN ISO 5749. Made of chrome vanadium high-performance steel, forged, repeatedly hardened in oil, chrome-plated head , blades additionally inductively hardened (64 HRC). With high purchase, 20% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length. With welded-on hinge axle for heavy-duty use. Handles with multi-component plastic covers, with recessed grip, welded on fixing eyelet for attaching fall protection and indented lettering. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Save to list

€59.61/ pieceexcl. VAT

€72.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX