KNIPEX

KNIPEX Power end cutter with plas.ct. handles 160mm

  • ERIKS:23073290
  • Manufacturer:4003773040620
Image 1
Image 2
Image 1
Image 2
Power end cutter

Design: DIN ISO 5748. Made of chromium-vanadium heavy-duty steel, hardened and tempered in oil, polished head. High cutting force with little effort due to the ideal set-up of the cutting angle and transmission ratio. Blades additionally inductively hardened (64 HRC). Plastic-coated handles.

Application: For cutting hard and soft wire. Also suitable for twisting and cutting binding wire.

Save to list

€35.03/ pieceexcl. VAT

€42.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Low spark model
No