




Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC). Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.Application: For gripping, bending and cutting work in precision mechanics.
Made of vanadium electric steel, torsion tolerance, elastic precision tips. Handles with multi-component plastic covers, with recessed grip and indented lettering.
€40.26/ pieceexcl. VAT
€48.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 200 mm |
Shape | Long nose |
Grip design | 2-components |
VDE tested | Yes |
Weight | 206 g |