KNIPEX

KNIPEX Pointed pliers VDE 2617 200mm

  • ERIKS:23073659
  • Manufacturer:4003773016069
Image 1
Image 2
Image 1
Image 2
VDE pointed pliers, chrome-plated head, flat, round and straight jaws, plastic-covered handles

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC). Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For gripping, bending and cutting work in precision mechanics.



Made of vanadium electric steel, torsion tolerance, elastic precision tips, handles plastic coated.

Save to list

€47.31/ pieceexcl. VAT

€57.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Shape
Long nose