KNIPEX

KNIPEX Pointed pliers polished straight with multi-component handles 200mm

  • ERIKS:23072646
  • Manufacturer:4003773023142
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Pointed pliers, polished head, flat, round straight jaws

Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC).

Application: For gripping, bending and cutting work in precision mechanics.



Made of vanadium electric steel, torsion tolerance, elastic precision tips, handles multi-component plastic covers.

Save to list

€30.59/ pieceexcl. VAT

€37.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Shape
Long nose
Grip design
2-components