KNIPEX

KNIPEX Pointed pliers polished curved with multi-component handles 200mm

  • ERIKS:23072650
  • Manufacturer:4003773023135
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Pointed pliers, polished head, flat, round angled jaws

Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, flat-round jaws angled 40°, serrated grip zones, blades additionally inductively hardened (61 HRC).

Application: For gripping, bending and cutting work in precision mechanics.



Made of vanadium electric steel, torsion tolerance, elastic precision tips, handles multi-component plastic covers.

Save to list

€34.35/ pieceexcl. VAT

€41.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Shape
Bent nose
Grip design
2-components