KNIPEX

KNIPEX Pointed pliers chrome-plated straight w.multi-component handles 200mm

  • ERIKS:23073657
  • Manufacturer:4003773035022
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Pointed pliers, chrome-plated head, flat, round straight jaws

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers.

Application: For gripping, bending and cutting work in precision mechanics.



Made of vanadium electric steel, torsion tolerance, elastic precision tips.

Save to list

€34.75/ pieceexcl. VAT

€42.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Shape
Long nose
Grip design
2-components
Weight
198 g