KNIPEX

KNIPEX Pointed pliers chrome-plated curved withmulti-component handles 200mm

  • ERIKS:23072651
  • Manufacturer:4003773035039
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Pointed pliers, flat, round angled jaws

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round jaws angled 40°, serrated grip zones, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers.

Application: For gripping, bending and cutting work in precision mechanics.



Made of vanadium electric steel, torsion tolerance, elastic precision tips.

Save to list

€40.55/ pieceexcl. VAT

€49.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Shape
Bent nose
Grip design
2-components
Weight
199 g