KNIPEX

KNIPEX Pointed pliers 2621 EAN 200mm

  • ERIKS:23072649
  • Manufacturer:4003773022848
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Pointed pliers, polished head, flat, round angled jaws

Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, flat-round jaws angled 40°, serrated grip zones, blades additionally inductively hardened (61 HRC).

Application: For gripping, bending and cutting work in precision mechanics.



Made of vanadium electric steel, torsion tolerance, elastic precision tips, handles plastic coated.

Save to list

€30.59/ pieceexcl. VAT

€37.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm
Shape
Bent nose