KNIPEX

KNIPEX Pliers wrench with pl.-coated handles 300mm

  • ERIKS:23072997
  • Manufacturer:4003773041429
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Pliers wrench

Design: DIN ISO 5743. Made of chromium-vanadium electric steel, hardened and tempered in oil. Parallel guided, smooth gripping jaws, set using the button, can be adjusted using one hand. Work in line with the ratchet principle, with extremely high clamping force – 10 times stronger than hand force. Application: Ideally suited to gripping, holding, pressing and bending items, also suitable for the gentle assembly of fine-surface fittings thanks to the play-free surface pressing, also suitable for breaking tiles.

Chrome-plated head, handles with plastic coating.

Save to list

€88.66/ pieceexcl. VAT

€107.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
300 mm