KNIPEX

KNIPEX Pliers wrench Cobra with plastic handles 400mm

  • ERIKS:23072985
  • Manufacturer:4003773005636
Image 1
Image 2
Image 1
Image 2
Video 3
Pipe and water pump pliers Cobra® XL/XXL

Design: DIN ISO 8976. Made of chromium-vanadium electric steel, hardened and tempered in oil, polished head, grip zones with specially hardened teeth (61 HRC). Fast and precise setting using the button, can be adjusted using one hand. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping to pipes and nuts. Significantly greater gripping capacity and lighter than similar pipe wrenches. Plastic-coated handles.

Save to list

€80.80/ pieceexcl. VAT

€97.77incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
400 mm