KNIPEX

KNIPEX Pliers wrench Cobra with plastic handles 125mm

  • ERIKS:11935882
  • Manufacturer:4003773069935
Image 1
Image 2
Image 1
Image 2
Cobra® water pump pliers, polished head

Design: DIN ISO 8976. Made of chromium-vanadium electric steel, hardened and tempered in oil, grip zones with specially hardened teeth (61 HRC). Fast and precise setting using the button, can be adjusted using one hand. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping to pipes and nuts.



Polished head, handles with plastic coating.

Save to list

€29.08/ pieceexcl. VAT

€35.19incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm