KNIPEX

KNIPEX Pliers wrench Cobra with multi-component handles VDE 250mm

  • ERIKS:12510235
  • Manufacturer:4003773071495
Image 1
Image 2
Image 1
Image 2
VDE water pump pliers Cobra®

Design: DIN ISO 8976. Made of chromium-vanadium electric steel, hardened and tempered in oil, chrome-plated head, gripping surfaces with specially hardened teeth (61 HRC). Fast and precise setting using the button, can be adjusted using one hand. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping to pipes and nuts. Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Save to list

€56.45/ pieceexcl. VAT

€68.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm
Grip design
2-components
VDE tested
Yes