KNIPEX

KNIPEX Pliers wrench Cobra with multi-component handles 300mm

  • ERIKS:23287548
  • Manufacturer:4003773014126
Image 1
Image 2
Image 1
Image 2
Pliers wrench Cobra®

Design: DIN ISO 8976. Made of chromium-vanadium electric steel, hardened and tempered in oil, grip zones with specially hardened teeth (61 HRC). Fast and precise setting using the button, can be adjusted using one hand. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping to pipes and nuts.



Head chrome plated, fast and precise adjustment by pressing a button, handles with multi-component plastic covers.

Save to list

€63.33/ pieceexcl. VAT

€76.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
300 mm
Grip design
2-components