KNIPEX

KNIPEX Pliers wrench Cobra ES with multi-component handles 250mm

  • ERIKS:11755086
  • Manufacturer:4003773061267
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Water pump pliers Cobra® ES

Design: DIN ISO 8976. Made of chromium-vanadium electric steel, hardened and tempered in oil, polished head, grip zones with specially hardened teeth (61 HRC). Very slim design throughout the entire head and joint area, with long, pointed jaws. Fast and precise setting using the button, can be adjusted one-handed in the smallest of spaces. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping to pipes and nuts, with safe handle also on flat workpieces due to three-point contact. Plastic-coated handles.

Application: Ideal for servicing and maintenance, device repairs, automobile trade and industry. Only minimum effort required as a result of the slim design, especially when working in narrow spaces.

Save to list

€36.18/ pieceexcl. VAT

€43.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm
Grip design
2-components