






Chrome-plated heads . Supplied in foam inlay, dimensions L x W x H 335 x 165 x 33 mm.
€171.84/ setexcl. VAT
€207.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Type | Pliers set |
Set version | Combination Pliers, Long Nose Pliers with Cutter, High Leverage Diagonal Cutters and Cobra® Water Pump Pliers |
Material | Chrome-vanadium steel |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Foam tray |
Type | Pliers Set |