






Design: Supplied in a practical storage box made of impact-resistant plastic with foam inlay.
Application For the highest demands of assembly work in hard-to-access places in electrics, especially where ESD tools must be used.
€193.43/ pieceexcl. VAT
€234.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Type | Electrician’S Tool Set |
Set version | 4-1/2" Electronics Pliers-Half Round Tips-ESD (35 22 115 ESD), 4-1/2" Electronics Diagonal Cutters-ESD-Comfort Grip (77 02 115 ESD), Electronics ESD Phillips Screwdriver Phillips 0, Electronics ESD Phillips Screwdriver Phillips 1, Electronics E |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 4 |
Packaging | Case |