KNIPEX

KNIPEX Pliers for Electrical Installation chrome plated 1200 mm

  • ERIKS:13674345
  • Manufacturer:4003773081425
Image 1
VDE electrician's installation pliers

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Chrome-plated head, serrated grip zones with smooth tips, for the careful gripping of single conductors. Inductively hardened precision blades. With anti-glare polished head for the utmost precision and play-free operation. Prominent outer edge on the jaw for working with in-wall sockets and de-flashing of holes. With integrated opening spring. The clever closing mechanism allows gripping without exposing the sheaths. Handles with multi-component plastic coating, with recessed grip and indented lettering. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For universal use in electrical installations with 6 functions: bending, deburring, cable-cutting, wire-stripping, crimping of ferrules (trapezoid pressing) as well as for gripping flat and round materials.
Save to list

€80.46/ pieceexcl. VAT

€97.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm