KNIPEX

KNIPEX Plastic tweezers ESD, black 92 09 05 ESD

  • ERIKS:14591188
  • Manufacturer:4003773087014
Image 1
ESD plastic tweezers with trapezoidal tip 7.7 mm

Design: Made of carbon fibre reinforced plastic with smooth gripping surfaces. Withstands temperatures up to 130° C. Surface resistance 10²–104 Ohm.

Application: For fine assembly work in electrostatic protected area (EPA).



With trapezoidal, approx. 7.7 mm wide tip.

Save to list

€6.01/ pieceexcl. VAT

€7.27incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX