KNIPEX

KNIPEX Plastic tweezers ESD, black 92 09 04 ESD

  • ERIKS:14591187
  • Manufacturer:4003773087007
Image 1
ESD plastic tweezers with trapezoidal tip 3.3 mm

Design: Made of carbon fibre reinforced plastic with smooth gripping surfaces. Withstands temperatures up to 130° C. Surface resistance 10²–104 Ohm.

Application: For fine assembly work in electrostatic protected area (EPA).



With trapezoidal, approx. 3.3 mm wide tip.

Save to list

€6.01/ pieceexcl. VAT

€7.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX