KNIPEX

KNIPEX Plastic pointed pliers VDE 220mm

  • ERIKS:12324199
  • Manufacturer:4003773073963
Image 1
Image 2
Image 1
Image 2
VDE plastic snipe nose pliers

Design: Made from glass fibre-reinforced plastic, Insensitive to magnetic fields and spark free. Handles with soft plastic insert, fully insulated up to 1000 V, in accordance with IEC 60900, DIN EN 60900, VDE 0682/part 201, therefore reduced risk of short circuit.

Anwendung: Ideal for meter installation and disabling.

Save to list

€25.80/ pieceexcl. VAT

€31.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX