KNIPEX

KNIPEX Pipe and tube shears PLASTICUT 185mm

  • ERIKS:11755103
  • Manufacturer:4003773067122
Image 1
Image 2
Image 1
Image 2
Pipe and tube shears

Design: Blade with pointed cutting edge for low-effort penetration into the material. With opening spring and one-hand locking lever.

Application: For precise, single-handed cutting of tubes, including with textile reinforcement e.g. aramid fibres



Body made of glass fibre reinforced plastic, blade made of special tool steel, oil-hardened.
Additionally cuts thin-walled plastic tubes (e.g. plastic armoured tubes) and hoses, also fabric-reinforced, made of plastic and rubber.

Save to list

€52.69/ pieceexcl. VAT

€63.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Tube diameter
from 0 to 25 mm