






€30.52/ pieceexcl. VAT
€36.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Series | 98 01 |
Type | Offset Box Wrench |
Model | Metric |
Wrench width | 10 mm |
Type | Offset Box Wrench |
Cranked | Yes |
VDE tested | Yes |
Single wrench model | Yes |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | Yes |