KNIPEX

KNIPEX Nipper pliers 5000 210mm

  • ERIKS:23072436
  • Manufacturer:4003773021957
Image 1
Image 2
Image 1
Image 2
Nipper pliers (pincer pliers)

Design: DIN ISO 9243, made of special tool steel, hardened and tempered in oil, inductively hardened blades (60 HRC), head polished, black atramentised handles.

Application: For pulling out nails and staples.

Save to list

€18.63/ pieceexcl. VAT

€22.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
210 mm
Low spark model
No
Weight
298 g