KNIPEX

KNIPEX Needle-nose pliers cur.w.plast.-coat.handles 160mm

  • ERIKS:23287532
  • Manufacturer:4003773046790
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Gripping pliers (needle-nose pliers), 45° angled jaws

Design: Made of chrome-vanadium electric steel, oil hardened and tempered. Polished head, with particularly long, smooth-ground jaws, edges carefully deburred, plastic-covered handles.

Application: For the finest assembly, bending and adjusting work.

Save to list

€36.30/ pieceexcl. VAT

€43.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Shape
Bent nose