KNIPEX

KNIPEX Multiple slip joint pliers with pl.-coated handles 250mm

  • ERIKS:23069177
  • Manufacturer:4003773054566
Image 1
Image 2
Image 1
Image 2
Multiple slip joint pliers

Design: Made of chrome-vanadium electric steel, oil hardened and tempered. Polished head. Fast and precise setting using the button, can be adjusted using one hand. Self-clamping (between 17 and 32 mm) to pipes and nuts. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Handles covered with non-slip plastic.

Application: For working in line with the ratchet principle, replaces open-ended spanners and adjustable wrenches for metric (10–32 mm) and imperial (3/8–1.1/4" ) for tightening work. Ideal for secure and tight gripping of rounded, rusty or paint-covered nuts and screws. Also ideal for tightening nuts.

Save to list

€37.77/ pieceexcl. VAT

€45.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm