KNIPEX

KNIPEX Mini precision tweezers Stainless steel 92 21 06

  • ERIKS:14591180
  • Manufacturer:4003773086710
Image 1
Mini precision tweezers, straight tips, 80 mm

Design: Made of stainless steel. Stainless, anti-magnetic and acid resistant. With straight tips and smooth gripping surfaces . Anti-glare matt finish.

Application: For ultra fine assembly work.



Tip approx. 0.13 mm wide.

Save to list

€34.89/ pieceexcl. VAT

€42.22incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX