KNIPEX

KNIPEX Mechanics nippers 9900EAN 280mm

  • ERIKS:23072401
  • Manufacturer:4003773022053
Image 1
Image 2
Image 1
Image 2
Mechanic's nippers (basket pliers)

Design: DIN ISO 9242, made of special grade special tool steel, hardened and tempered in oil, inductively hardened blades (61 HRC), black atramentised handles.

Application: For twisting and cutting binding wire from the roll in one step.

Save to list

€20.17/ pieceexcl. VAT

€24.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
280 mm