KNIPEX

KNIPEX Mechanics nippers 9900EAN 250mm

  • ERIKS:23072400
  • Manufacturer:4003773022046
Image 1
Image 2
Image 1
Image 2
Mechanic's nippers (basket pliers)

Design: DIN ISO 9242, made of special grade special tool steel, hardened and tempered in oil, inductively hardened blades (61 HRC), black atramentised handles.

Application: For twisting and cutting binding wire from the roll in one step.

Save to list

€18.39/ pieceexcl. VAT

€22.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm