KNIPEX

KNIPEX Long nose pliers form3 VDE 160mm

  • ERIKS:12567107
  • Manufacturer:4003773002123
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
VDE long-nose pliers

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, long, round jaws, handles with multi-component plastic covers, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.



Made of chromium-vanadium electric steel, grip areas smooth.
With recessed grips and indented lettering.

Save to list

€33.78/ pieceexcl. VAT

€40.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
VDE tested
Yes