KNIPEX

KNIPEX Lg.nose pliers form 1 fl.VDE 160mm

  • ERIKS:23072527
  • Manufacturer:4003773001904
Image 1
Image 2
Image 1
Image 2
VDE long-nose pliers

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, long, flat jaws, serrated grip areas, handles with multi-component plastic covers, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.



Made of chromium-vanadium electric steel. With recessed grips and indented lettering.

Save to list

€34.14/ pieceexcl. VAT

€41.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Low spark model
No
Isolation protection 1000 V
No
VDE tested
Yes