KNIPEX

KNIPEX Lg.nose pliers form 1 fl. form1 with handles with PVC coating 190mm

  • ERIKS:23072623
  • Manufacturer:4003773001881
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Long-nose pliers, chrome-plated head

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, long, flat jaws, serrated grip areas, handles with multi-component plastic covers.

Made of chromium-vanadium electric steel.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
190 mm
Isolation protection 1000 V
No
Low spark model
No
Grip design
2-components
VDE tested
No