






Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, long, flat jaws, serrated grip areas, handles covered with plastic.
Made of chromium-vanadium electric steel.
€21.84/ pieceexcl. VAT
€26.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 160 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Low spark model | No |
VDE tested | No |
Weight | 121 g |