KNIPEX

KNIPEX Internal circlip pliers straight black Powder coated J5 mm

  • ERIKS:23071590
  • Manufacturer:4003773024910
Image 1
Image 2
Image 1
Image 2
Circlip pliers for large internal rings, straight, Knipex

Design: DIN 5256, C-shape, straight.

Application: For assembling internal safety rings.



Made of high-strength rolled steel, with interchangeable tips made of special tool steel and a detachable locking mechanism. Black powder-coated pliers.

Save to list

€152.78/ pieceexcl. VAT

€184.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
300 mm
Suitable for outside locking rings
No
Model
J5