




Design: DIN 5256, C-shape, straight.Application: For assembling internal safety rings.
Made of chromium-vanadium steel, forged, hardened and tempered in oil, polished head. Non-slip due to special tip shape. Plastic-coated handles.
€17.74/ pieceexcl. VAT
€21.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 180 mm |
Suitable for outside locking rings | No |
Exchangeable tips | No |
Weight | 135 g |
Model | J2 |