KNIPEX

KNIPEX Internal circlip pliers curved black Powder coated J51 mm

  • ERIKS:23071592
  • Manufacturer:4003773024958
Image 1
Image 2
Image 1
Image 2
Circlip pliers for large internal rings, curved

Design: DIN 5256, D-shape, curved.

Application: For assembling internal safety rings.



Made of high-strength rolled steel, with interchangeable tips made of special tool steel and a detachable locking mechanism. Black powder-coated pliers.

Save to list

€153.35/ pieceexcl. VAT

€185.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
300 mm
Suitable for outside locking rings
No
Model
J51