




Design: DIN 5256, D-shape, curved.Application: For assembling internal safety rings.
Made of chromium-vanadium steel, forged, hardened and tempered in oil, polished head. Non-slip due to special tip shape. Plastic-coated handles.
€19.13/ pieceexcl. VAT
€23.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 170 mm |
Suitable for outside locking rings | No |
Exchangeable tips | No |
Weight | 139 g |
Model | J21 |