




Design: DIN 5256, D-shape, curved.Application: For assembling internal safety rings.
Made of chromium-vanadium steel, forged, hardened and tempered in oil, polished head. Non-slip due to special tip shape. Plastic-coated handles.
€18.86/ pieceexcl. VAT
€22.82incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 130 mm |
Suitable for outside locking rings | No |
Exchangeable tips | No |
Weight | 88 g |
Model | J11 |