KNIPEX

KNIPEX Gripping pliers Precision3412 ESD 130mm

  • ERIKS:23287574
  • Manufacturer:4003773061656
Image 1
Image 2
Image 1
Image 2
ESD precision electrician's gripping pliers

Design: Made of chrome steel ball bearings, forged. Anti-glare polished head, with screwed hinge for the utmost precision and play-free operation of the pliers, as well as undetachable, frictionless, double spring for even opening. The bearing areas are precisely ground, thereby guaranteeing low-friction movement throughout the opening area. With sharply ground and additionally inductively hardened (64 HRC) grip zones. Handles with specially shaped ergonomic multi-component plastic covers for secure hold as well as effortless and sensitive working.

Application: Precision electrician's gripping pliers for the highest demands of assembly work in hard-to-access places in electrics, especially where ESD tools must be used. For gripping, holding and bending.

Save to list

€60.15/ pieceexcl. VAT

€72.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
130 mm
Shape
Long nose