KNIPEX

KNIPEX Gripping pliers electr. jaws flat wide 115mm

  • ERIKS:23073610
  • Manufacturer:4003773035107
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Electronic gripping pliers

Design: DIN ISO 9655. Made of chrome steel ball bearings, hardened and tempered in oil. Mirror-polished head. With inserted, play-free precision hinge and undetachable, frictionless double spring. Smoothly ground grip zones. Handles with multi-component plastic covers.

Application: For the gripping, holding and bending in hard-to-access places, in electrical and precision engineering.

Save to list

€38.56/ pieceexcl. VAT

€46.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
115 mm
Shape
Long nose