KNIPEX

KNIPEX Front gripping pliers 200mm Plastic handles

  • ERIKS:14375702
  • Manufacturer:4003773087243
Image 1
Front gripping pliers TwinGrip, handles with plastic coating

Design: Made of chrome-vanadium electric steel, oil hardened and tempered. Polished head, particularly slim, jaws with front and side gripping zones, gripping surfaces serrated, for flat and round material, cutting edges additionally induction hardened (61 HRC). Adjustable sliding joint with push-button adjustment Reliable, frontal gripping of flat workpieces due to three-point system. The clamping protection prevents crushing injuries.

Application: For gripping, tightening and loosening screws with worn heads and drives. Works even in confined spaces, with slim turning zone for fast screwing.



Handles with plastic coating.

Save to list

€27.85/ pieceexcl. VAT

€33.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm