KNIPEX

KNIPEX Front diagonal cutter electronics with small chamfer 120mm

  • ERIKS:23073605
  • Manufacturer:4003773017820
Image 1
Image 2
Image 1
Image 2
Electrician's diagonal cutters

Design: DIN ISO 9654. Made of special grade, special tool steel, hardened and tempered in oil. Polished head, with inserted, play-free, precision hinge, with opening spring. Hardened blades (58 HRC). Handles with multi-component plastic covers.

Application: For the finest cutting work at hard-to-access places in electrical and precision engineering.

Save to list

€57.02/ pieceexcl. VAT

€68.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
120 mm
Low spark model
No