






Design: DIN ISO 5745. Made of special tool steel; forged; hardened and tempered in oil. Polished head, with short, flat blades, serrated grip zones.
Handles with multi-component plastic covers.
€20.83/ pieceexcl. VAT
€25.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 140 mm |
Isolation protection 1000 V | No |
Low spark model | No |
Grip design | 2-components |
VDE tested | No |