






Design: DIN ISO 5745. Made of special tool steel; forged; hardened and tempered in oil. Chrome-plated head, with short, flat jaws, serrated grip zones. Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.
€30.76/ pieceexcl. VAT
€37.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 160 mm |
Isolation protection 1000 V | No |
Low spark model | No |
Grip design | 2-components |
VDE tested | Yes |